Shop ILC
See all product information
Create Account
Chevrolet/Chevy Cruze L4 2.0l 730cca Diesel Glove Compartment Year2014 light bulb lamp, 10PK
Mfr # CRUZE L4 2.0L 730CCA DIESEL GLOVE COMPARTMENT YE
Zoro # G010130138
product price:Â
$
70.39
/pk of 10, $7.04/ea
Key Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
4.9 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRUZE L4 2.0L 730CCA DIESEL GLOVE COMPARTMENT YE
- Zoro #
- G010130138
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Voltage
- 14 V
- Watts
- 4.9 W
Description
Replacement for Chevrolet / Chevy Cruze L4 2.0l 730cca Diesel Glove Compartment Year2014 replacement light bulb lamp 10 Pack