
Chevrolet/Chevy Cruze L4 2.0l 730cca Diesel Glove Compartment Year2015 light bulb lamp, 10PK
Mfr # CRUZE L4 2.0L 730CCA DIESEL GLOVE COMPARTMENT YE
Zoro # G210129802
product price:Â $70.59
/pk 10, $7.06/eaKey Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
4.9 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CRUZE L4 2.0L 730CCA DIESEL GLOVE COMPARTMENT YE
Zoro #
G210129802
UPC #
-
Country of Origin
China
Details
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
4.9 W
Description
Replacement for Chevrolet / Chevy Cruze L4 2.0l 730cca Diesel Glove Compartment Year2015 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.