Chevrolet/Chevy Epica L6 2.5l 600cca Step OR Year2004 light bulb lamp, 10PK

  • Mfr # EPICA L6 2.5L 600CCA STEP OR YEAR2004 CHEVROLET

  • Zoro # G210130525


product price:  $63.99
/pk 10, $6.40/ea

Key Features

Voltage
14 V
Bulb Shape
T3.25
Watts
4.9 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPICA L6 2.5L 600CCA STEP OR YEAR2004 CHEVROLET
Zoro #
G210130525
UPC #
-
Country of Origin
China

Details

Voltage
14 V
Bulb Shape
T3.25
Watts
4.9 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM

Description

Replacement for Chevrolet / Chevy Epica L6 2.5l 600cca Step OR Year2004 replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.