Shop ILC
See all product information
Create Account
Chevrolet/Chevy Epica L6 2.5l 600cca Step Year2006 White LED light bulb lamp
Mfr # EPICA L6 2.5L 600CCA STEP YEAR2006 WHITE LED RE
Zoro # G102866075
product price:Â
$
30.99
/ea
Key Features
Voltage
14
Watts
3.36
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Wattage Equivalency
3.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPICA L6 2.5L 600CCA STEP YEAR2006 WHITE LED RE
- Zoro #
- G102866075
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Watts
- 3.36
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Wattage Equivalency
- 3.36
Description
Replacement for Chevrolet / Chevy Epica L6 2.5l 600cca Step Year2006 White LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.