Chevrolet/Chevy Equinox L4 2.4l 525cca Headlight High Year2017 light bulb lamp, 2PK

  • Mfr # EQUINOX L4 2.4L 525CCA HEADLIGHT HIGH YEAR2017 C

  • Zoro # G810167167


product price:  $42.85
/pk 2, $21.43/ea

Key Features

Bulb Shape
T3.25
Bulb Base Type
P20D (HB3) RIGHT ANGLE
Voltage
12.8 V
Watts
65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EQUINOX L4 2.4L 525CCA HEADLIGHT HIGH YEAR2017 C
Zoro #
G810167167
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Bulb Base Type
P20D (HB3) RIGHT ANGLE
Voltage
12.8 V
Watts
65 W

Description

Replacement for Chevrolet / Chevy Equinox L4 2.4l 525cca Headlight High Year2017 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.