Chevrolet/Chevy Equinox V6 3.4l 600cca Headlight High Year2006 light bulb lamp, 2PK

  • Mfr # EQUINOX V6 3.4L 600CCA HEADLIGHT HIGH YEAR2006 C

  • Zoro # G110167300


product price:  $46.99
/pk 2, $23.50/ea

Key Features

Bulb Base Type
PX29T
Bulb Shape
T4.75
Voltage
12.8 V
Watts
65 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EQUINOX V6 3.4L 600CCA HEADLIGHT HIGH YEAR2006 C
Zoro #
G110167300
UPC #
-
Country of Origin
China

Details

Bulb Base Type
PX29T
Bulb Shape
T4.75
Voltage
12.8 V
Watts
65 W

Description

Replacement for Chevrolet / Chevy Equinox V6 3.4l 600cca Headlight High Year2006 replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.