Chevrolet/Chevy Express 1500 - 3500 Year 2002 Front Turn Signal light bulb lamp, 10PK

  • Mfr # EXPRESS 1500 - 3500 YEAR 2002 FRONT TURN SIGN

  • Zoro # G910136872


product price:  $31.35
/pk 10, $3.14/ea

Key Features

Voltage
12.8 V
Bulb Shape
S8
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Watts
26.88 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXPRESS 1500 - 3500 YEAR 2002 FRONT TURN SIGN
Zoro #
G910136872
UPC #
-
Country of Origin
China

Details

Voltage
12.8 V
Bulb Shape
S8
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Watts
26.88 W

Description

Replacement for Chevrolet / Chevy Express 1500 - 3500 Year 2002 Front Turn Signal replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.