Chevrolet/Chevy Express VAN 1500 V8 5.3l 600cca Year2012 light bulb lamp, 10PK

  • Mfr # EXPRESS VAN 1500 V8 5.3L 600CCA YEAR2012 CHEVROL

  • Zoro # G710133842


product price:  $120.99
/pk 10, $12.10/ea
Free Shipping & Returns

Key Features

Bulb Shape
S8
Voltage
12.8 V
Watts
26.88 W
Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXPRESS VAN 1500 V8 5.3L 600CCA YEAR2012 CHEVROL
Zoro #
G710133842
UPC #
-
Country of Origin
China

Details

Bulb Shape
S8
Voltage
12.8 V
Watts
26.88 W
Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS

Description

Replacement for Chevrolet / Chevy Express VAN 1500 V8 5.3l 600cca Year2012 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.