Chevrolet/Chevy Express VAN 1500 V8 5.3l 800cca Optional Headlight LOW Year2004 light bulb lamp

  • Mfr # EXPRESS VAN 1500 V8 5.3L 800CCA OPTIONAL HEADLIGH

  • Zoro # G302833907


product price:  $22.75
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
P22D RIGHT ANGLE BASE
Wattage Equivalency
55
Watts
55
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXPRESS VAN 1500 V8 5.3L 800CCA OPTIONAL HEADLIGH
Zoro #
G302833907
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
P22D RIGHT ANGLE BASE
Wattage Equivalency
55
Watts
55
Voltage
12.8

Description

Replacement for Chevrolet / Chevy Express VAN 1500 V8 5.3l 800cca Optional Headlight LOW Year2004 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.