Chevrolet/Chevy Express VAN 2500 V8 5.0l 770cca Optional Headlight LOW Year2002 light bulb lamp

  • Mfr # EXPRESS VAN 2500 V8 5.0L 770CCA OPTIONAL HEADLIGH

  • Zoro # G402831667


product price:  $22.25
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
P22D RIGHT ANGLE BASE
Wattage Equivalency
55
Watts
55
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXPRESS VAN 2500 V8 5.0L 770CCA OPTIONAL HEADLIGH
Zoro #
G402831667
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
P22D RIGHT ANGLE BASE
Wattage Equivalency
55
Watts
55
Voltage
12.8

Description

Replacement for Chevrolet / Chevy Express VAN 2500 V8 5.0l 770cca Optional Headlight LOW Year2002 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.