Chevrolet/Chevy Express VAN 3500 V8 6.5l 770cca Diesel Step OR Year2002 light bulb lamp, 10PK

  • Mfr # EXPRESS VAN 3500 V8 6.5L 770CCA DIESEL STEP OR Y

  • Zoro # G310141605


product price:  $77.55
/pk 10, $7.76/ea
Free Shipping & Returns

Key Features

Watts
9.99 W
Voltage
13.5 V
Bulb Base Type
FUSE END CAPS
Bulb Shape
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXPRESS VAN 3500 V8 6.5L 770CCA DIESEL STEP OR Y
Zoro #
G310141605
UPC #
-
Country of Origin
China

Details

Watts
9.99 W
Voltage
13.5 V
Bulb Base Type
FUSE END CAPS
Bulb Shape
T3

Description

Replacement for Chevrolet / Chevy Express VAN 3500 V8 6.5l 770cca Diesel Step OR Year2002 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.