Shop ILC
See all product information
Create Account
Chevrolet/Chevy HHR L4 2.0l 600cca License Plate Year2010 RED LED light bulb lamp
Mfr # HHR L4 2.0L 600CCA LICENSE PLATE YEAR2010 RED L
Zoro # G402867208
product price:Â $7.89
/eaKey Features
Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HHR L4 2.0L 600CCA LICENSE PLATE YEAR2010 RED L
- Zoro #
- G402867208
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
Description
Replacement for Chevrolet / Chevy HHR L4 2.0l 600cca License Plate Year2010 RED LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.