Chevrolet/Chevy Impala L4 2.5l Auxiliary Inner Tail Year2016 light bulb lamp, 10PK

  • Mfr # IMPALA L4 2.5L AUXILIARY INNER TAIL YEAR2016 CHE

  • Zoro # G410143554


product price: $147.99
/pk 10, $14.80/ea
Free Shipping & Returns

Key Features

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
3.78 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMPALA L4 2.5L AUXILIARY INNER TAIL YEAR2016 CHE
Zoro #
G410143554
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
3.78 W

Description

Replacement for Chevrolet / Chevy Impala L4 2.5l Auxiliary Inner Tail Year2016 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.