Shop ILC
See all product information
Create Account
Chevrolet/Chevy Impala L4 2.5l Auxiliary License Plate Year2015 light bulb lamp, 10PK
Mfr # IMPALA L4 2.5L AUXILIARY LICENSE PLATE YEAR2015
Zoro # G410143974
product price:Â
$
90.19
/pk of 10, $9.02/ea
Key Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
12 V
Watts
4.8 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IMPALA L4 2.5L AUXILIARY LICENSE PLATE YEAR2015
- Zoro #
- G410143974
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Voltage
- 12 V
- Watts
- 4.8 W
Description
Replacement for Chevrolet / Chevy Impala L4 2.5l Auxiliary License Plate Year2015 replacement light bulb lamp 10 Pack