Chevrolet/Chevy Impala L4 2.5l Auxiliary License Plate Year2016 light bulb lamp, 10PK

  • Mfr # IMPALA L4 2.5L AUXILIARY LICENSE PLATE YEAR2016

  • Zoro # G210143815


product price:  $90.19
/pk 10, $9.02/ea
Free Shipping & Returns

Key Features

Bulb Shape
T3.25
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
4.8 W
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMPALA L4 2.5L AUXILIARY LICENSE PLATE YEAR2016
Zoro #
G210143815
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
4.8 W
Voltage
12 V

Description

Replacement for Chevrolet / Chevy Impala L4 2.5l Auxiliary License Plate Year2016 replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.