Shop ILC
See all product information
Create Account
Chevrolet/Chevy Impala V6 3.6l 600cca Except Police Daytime Running Year2016 light bulb lamp, 2PK
Mfr # IMPALA V6 3.6L 600CCA EXCEPT POLICE DAYTIME RUNNI
Zoro # G610171876
product price:Â
$
38.95
/pk 2, $19.48/ea
Key Features
Bulb Base Type
P20D (HB3) RIGHT ANGLE
Bulb Shape
T3.25
Voltage
12.8 V
Watts
65 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IMPALA V6 3.6L 600CCA EXCEPT POLICE DAYTIME RUNNI
- Zoro #
- G610171876
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P20D (HB3) RIGHT ANGLE
- Bulb Shape
- T3.25
- Voltage
- 12.8 V
- Watts
- 65 W
Description
Replacement for Chevrolet / Chevy Impala V6 3.6l 600cca Except Police Daytime Running Year2016 replacement light bulb lamp 2 Pack