Chevrolet/Chevy Impala V8 5.3l 590cca Tail Light Year2008 light bulb lamp, 10PK

  • Mfr # IMPALA V8 5.3L 590CCA TAIL LIGHT YEAR2008 CHEVRO

  • Zoro # G210146045


product price:  $64.15
/pk 10, $6.42/ea

Key Features

Voltage
14 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
4.9 W
Bulb Shape
T3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPALA V8 5.3L 590CCA TAIL LIGHT YEAR2008 CHEVRO
Zoro #
G210146045
UPC #
-
Country of Origin
China

Details

Voltage
14 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
4.9 W
Bulb Shape
T3.25

Description

Replacement for Chevrolet / Chevy Impala V8 5.3l 590cca Tail Light Year2008 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.