Shop ILC
See all product information
Create Account
Chevrolet/Chevy Malibu L4 2.2l 525cca Side Marker Year2004 light bulb lamp, 10PK
Mfr # MALIBU L4 2.2L 525CCA SIDE MARKER YEAR2004 CHEVR
Zoro # G410147705
product price:Â
$
117.99
/pk 10, $11.80/ea
Free Shipping & Returns
Key Features
Bulb Base Type
WEDGE T1.5 4.7MM W2X4.6D
Bulb Shape
T2.75
Voltage
14 V
Watts
3.36 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MALIBU L4 2.2L 525CCA SIDE MARKER YEAR2004 CHEVR
- Zoro #
- G410147705
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- WEDGE T1.5 4.7MM W2X4.6D
- Bulb Shape
- T2.75
- Voltage
- 14 V
- Watts
- 3.36 W
Description
Replacement for Chevrolet / Chevy Malibu L4 2.2l 525cca Side Marker Year2004 replacement light bulb lamp 10 Pack