Shop ILC
See all product information
Create Account
Chevrolet/Chevy Malibu L4 2.5l 155cca Auxiliary Headlight High Year2015 light bulb lamp, 2PK
Mfr # MALIBU L4 2.5L 155CCA AUXILIARY HEADLIGHT HIGH Y
Zoro # G210172297
product price:Â
$
38.95
/pk 2, $19.48/ea
Key Features
Bulb Base Type
P20D (HB3) RIGHT ANGLE
Bulb Shape
T3.25
Voltage
12.8 V
Watts
65 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MALIBU L4 2.5L 155CCA AUXILIARY HEADLIGHT HIGH Y
- Zoro #
- G210172297
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P20D (HB3) RIGHT ANGLE
- Bulb Shape
- T3.25
- Voltage
- 12.8 V
- Watts
- 65 W
Description
Replacement for Chevrolet / Chevy Malibu L4 2.5l 155cca Auxiliary Headlight High Year2015 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.