Shop ILC
See all product information
Create Account
Chevrolet/Chevy Malibu V6 3.1l 600cca Side Marker Year2003 light bulb lamp, 10PK
Mfr # MALIBU V6 3.1L 600CCA SIDE MARKER YEAR2003 CHEVR
Zoro # G310148604
product price:Â
$
86.45
/pk of 10, $8.65/ea
Key Features
Bulb Base Type
WEDGE T1.5 4.7MM W2X4.6D
Bulb Shape
T2.75
Voltage
14 V
Watts
3.36 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MALIBU V6 3.1L 600CCA SIDE MARKER YEAR2003 CHEVR
- Zoro #
- G310148604
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE T1.5 4.7MM W2X4.6D
- Bulb Shape
- T2.75
- Voltage
- 14 V
- Watts
- 3.36 W
Description
Replacement for Chevrolet / Chevy Malibu V6 3.1l 600cca Side Marker Year2003 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.