
Chevrolet/Chevy Monte Carlo V8 5.3l 625cca ASH Tray Year2007 light bulb lamp, 10PK
Mfr # MONTE CARLO V8 5.3L 625CCA ASH TRAY YEAR2007 CHE
Zoro # G110149955
product price: $149.99
/pk 10, $15.00/ea
Free Shipping & Returns
Key Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
3.78 W
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MONTE CARLO V8 5.3L 625CCA ASH TRAY YEAR2007 CHE
Zoro #
G110149955
UPC #
-
Country of Origin
China
Details
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
3.78 W
Description
Replacement for Chevrolet / Chevy Monte Carlo V8 5.3l 625cca ASH Tray Year2007 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.