Shop ILC
See all product information
Create Account
Chevrolet/Chevy S-10 Pickup Year 1999 Rear Turn Signal light bulb lamp, 10PK
Mfr # S-10 PICKUP YEAR 1999 REAR TURN SIGNAL CHEVRO
Zoro # G110138058
product price:Â
$
49.15
/pk of 10, $4.92/ea
Key Features
Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
Bulb Shape
S8
Voltage
12.8 V
Watts
26.88 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-10 PICKUP YEAR 1999 REAR TURN SIGNAL CHEVRO
- Zoro #
- G110138058
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for Chevrolet / Chevy S-10 Pickup Year 1999 Rear Turn Signal replacement light bulb lamp 10 Pack