Shop ILC
See all product information
Create Account
Chevrolet/Chevy S-10 Pickup Year 2004 Headlights High Beam light bulb lamp, 2PK
Mfr # S-10 PICKUP YEAR 2004 HEADLIGHTS HIGH BEAM CHE
Zoro # G610173290
product price:Â
$
42.85
/pk 2, $21.43/ea
Key Features
Bulb Base Type
P20D (HB3) RIGHT ANGLE
Bulb Shape
T3.25
Voltage
12.8 V
Watts
65 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-10 PICKUP YEAR 2004 HEADLIGHTS HIGH BEAM CHE
- Zoro #
- G610173290
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P20D (HB3) RIGHT ANGLE
- Bulb Shape
- T3.25
- Voltage
- 12.8 V
- Watts
- 65 W
Description
Replacement for Chevrolet / Chevy S-10 Pickup Year 2004 Headlights High Beam replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.