Shop ILC
See all product information
Create Account
Chevrolet/Chevy S10 Pickup V6 4.3l 525cca Side Marker Year2003 light bulb lamp, 10PK
Mfr # S10 PICKUP V6 4.3L 525CCA SIDE MARKER YEAR2003 C
Zoro # G010150501
product price:Â
$
125.99
/pk of 10, $12.60/ea
Free Shipping & Returns
Key Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
3.78 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S10 PICKUP V6 4.3L 525CCA SIDE MARKER YEAR2003 C
- Zoro #
- G010150501
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Voltage
- 14 V
- Watts
- 3.78 W
Description
Replacement for Chevrolet / Chevy S10 Pickup V6 4.3l 525cca Side Marker Year2003 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.