Shop ILC
See all product information
Create Account
Chevrolet/Chevy Silverado 1500 V6 4.3l 600cca Daytime Running Year2003 light bulb lamp, 10PK
Mfr # SILVERADO 1500 V6 4.3L 600CCA DAYTIME RUNNING YE
Zoro # G710139776
product price:Â
$
44.85
/pk 10, $4.49/ea
Key Features
Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
Bulb Shape
S8
Voltage
14 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SILVERADO 1500 V6 4.3L 600CCA DAYTIME RUNNING YE
- Zoro #
- G710139776
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
- Bulb Shape
- S8
- Voltage
- 14 V
Description
Replacement for Chevrolet / Chevy Silverado 1500 V6 4.3l 600cca Daytime Running Year2003 replacement light bulb lamp 10 Pack