Chevrolet/Chevy Silverado 1500 V6 4.3l 615cca Year2012 light bulb lamp, 10PK

  • Mfr # SILVERADO 1500 V6 4.3L 615CCA YEAR2012 CHEVROLET

  • Zoro # G910140718


product price:  $84.69
/pk 10, $8.47/ea
Free Shipping & Returns

Key Features

Voltage
13.5 V
Bulb Base Type
FUSE END CAPS
Bulb Shape
T3
Watts
9.99 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SILVERADO 1500 V6 4.3L 615CCA YEAR2012 CHEVROLET
Zoro #
G910140718
UPC #
-
Country of Origin
China

Details

Voltage
13.5 V
Bulb Base Type
FUSE END CAPS
Bulb Shape
T3
Watts
9.99 W

Description

Replacement for Chevrolet / Chevy Silverado 1500 V6 4.3l 615cca Year2012 replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.