Shop ILC
See all product information
Create Account
Chevrolet/Chevy Silverado 1500 V8 4.8l 615cca License Plate Year2012 RED LED light bulb lamp
Mfr # SILVERADO 1500 V8 4.8L 615CCA LICENSE PLATE YEAR
Zoro # G602862270
product price:Â $8.69
/eaKey Features
Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SILVERADO 1500 V8 4.8L 615CCA LICENSE PLATE YEAR
- Zoro #
- G602862270
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
Description
Replacement for Chevrolet / Chevy Silverado 1500 V8 4.8l 615cca License Plate Year2012 RED LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.