Chevrolet/Chevy Silverado 1500 V8 4.8l 615cca Year2009 light bulb lamp, 10PK

  • Mfr # SILVERADO 1500 V8 4.8L 615CCA YEAR2009 CHEVROLET

  • Zoro # G110143700


product price:  $74.45
/pk 10, $7.45/ea

Key Features

Bulb Base Type
FUSE END CAPS
Watts
9.99 W
Bulb Shape
T3
Voltage
13.5 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SILVERADO 1500 V8 4.8L 615CCA YEAR2009 CHEVROLET
Zoro #
G110143700
UPC #
-
Country of Origin
China

Details

Bulb Base Type
FUSE END CAPS
Watts
9.99 W
Bulb Shape
T3
Voltage
13.5 V

Description

Replacement for Chevrolet / Chevy Silverado 1500 V8 4.8l 615cca Year2009 replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.