
Chevrolet/Chevy Silverado 1500 V8 5.3l 600cca ASH Tray Year2004 light bulb lamp, 10PK
Mfr # SILVERADO 1500 V8 5.3L 600CCA ASH TRAY YEAR2004
Zoro # G710145371
product price:Â $72.19
/pk 10, $7.22/eaKey Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Watts
2.66 W
Voltage
14 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SILVERADO 1500 V8 5.3L 600CCA ASH TRAY YEAR2004
Zoro #
G710145371
UPC #
-
Country of Origin
China
Details
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Watts
2.66 W
Voltage
14 V
Description
Replacement for Chevrolet / Chevy Silverado 1500 V8 5.3l 600cca ASH Tray Year2004 replacement light bulb lamp 10 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.