Chevrolet/Chevy Silverado 1500 V8 5.3l 730cca Headlight High Year2013 light bulb lamp, 2PK

  • Mfr # SILVERADO 1500 V8 5.3L 730CCA OPTIONAL HEADLIGHT

  • Zoro # G610175010


product price: $38.95
/pk 2, $19.48/ea

Key Features

Voltage
12.8 V
Watts
65 W
Bulb Shape
T3.25
Bulb Base Type
P20D (HB3) RIGHT ANGLE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SILVERADO 1500 V8 5.3L 730CCA OPTIONAL HEADLIGHT
Zoro #
G610175010
UPC #
-
Country of Origin
China

Details

Voltage
12.8 V
Watts
65 W
Bulb Shape
T3.25
Bulb Base Type
P20D (HB3) RIGHT ANGLE

Description

Replacement for Chevrolet / Chevy Silverado 1500 V8 5.3l 730cca Optional Headlight High Year2013 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.