
Chevrolet/Chevy Silverado 1500 V8 6.0l 730cca Hybrid; License Plate Year2012 RED LED light bulb lamp
Mfr # SILVERADO 1500 V8 6.0L 730CCA HYBRID; OPTIONAL LI
Zoro # G102863043
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
Key Features
Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SILVERADO 1500 V8 6.0L 730CCA HYBRID; OPTIONAL LI
Zoro #
G102863043
UPC #
-
Country of Origin
China
Details
Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Description
Replacement for Chevrolet / Chevy Silverado 1500 V8 6.0l 730cca Hybrid; Optional License Plate Year2012 RED LED replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.