
Chevrolet/Chevy Silverado 1500 V8 6.2l 615cca License Plate Year2011 RED LED light bulb lamp
Mfr # SILVERADO 1500 V8 6.2L 615CCA LICENSE PLATE YEAR
Zoro # G502862974
product price:Â $7.89
/eaKey Features
Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SILVERADO 1500 V8 6.2L 615CCA LICENSE PLATE YEAR
Zoro #
G502862974
UPC #
-
Country of Origin
China
Details
Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Description
Replacement for Chevrolet / Chevy Silverado 1500 V8 6.2l 615cca License Plate Year2011 RED LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.