
Chevrolet/Chevy Silverado 2500 HD V8 6.0l 600cca Early Year2007 Green LED light bulb lamp
Mfr # SILVERADO 2500 HD V8 6.0L 600CCA EARLY YEAR2007
Zoro # G302863553
product price:Â $26.69
/eaKey Features
Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SILVERADO 2500 HD V8 6.0L 600CCA EARLY YEAR2007
Zoro #
G302863553
UPC #
-
Country of Origin
China
Details
Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Description
Replacement for Chevrolet / Chevy Silverado 2500 HD V8 6.0l 600cca Early Year2007 Green LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.