
Chevrolet/Chevy Silverado 2500 HD V8 6.0l 720cca Year2015 light bulb lamp, 10PK
Mfr # SILVERADO 2500 HD V8 6.0L 720CCA YEAR2015 CHEVRO
Zoro # G810141440
product price:Â $156.99
/pk 10, $15.70/ea
Free Shipping & Returns
Key Features
Voltage
13.5 V
Watts
24.98 W
Bulb Shape
T6.5
Bulb Base Type
WEDGE AXIAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SILVERADO 2500 HD V8 6.0L 720CCA YEAR2015 CHEVRO
Zoro #
G810141440
UPC #
-
Country of Origin
China
Details
Voltage
13.5 V
Watts
24.98 W
Bulb Shape
T6.5
Bulb Base Type
WEDGE AXIAL
Description
Replacement for Chevrolet / Chevy Silverado 2500 HD V8 6.0l 720cca Year2015 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.