Chevrolet/Chevy Silverado 2500 HD V8 8.1l 600cca Year2005 light bulb lamp, 2PK

  • Mfr # SILVERADO 2500 HD V8 8.1L 600CCA YEAR2005 CHEVRO

  • Zoro # G110165580


product price:  $35.55
/pk 2, $17.78/ea

Key Features

Voltage
12.8 V
Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
Watts
26.88 W
Bulb Shape
S8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SILVERADO 2500 HD V8 8.1L 600CCA YEAR2005 CHEVRO
Zoro #
G110165580
UPC #
-
Country of Origin
China

Details

Voltage
12.8 V
Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
Watts
26.88 W
Bulb Shape
S8

Description

Replacement for Chevrolet / Chevy Silverado 2500 HD V8 8.1l 600cca Year2005 replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.