Shop ILC
See all product information
Create Account
Chevrolet/Chevy Silverado 3500 V8 6.6l 600cca Diesel License Plate Year2002 light bulb lamp, 10PK
Mfr # SILVERADO 3500 V8 6.6L 600CCA DIESEL LICENSE PLAT
Zoro # G210151216
product price:Â
$
70.45
/pk of 10, $7.05/ea
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
G6
Voltage
13.5 V
Watts
9.32 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SILVERADO 3500 V8 6.6L 600CCA DIESEL LICENSE PLAT
- Zoro #
- G210151216
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- G6
- Voltage
- 13.5 V
- Watts
- 9.32 W
Description
Replacement for Chevrolet / Chevy Silverado 3500 V8 6.6l 600cca Diesel License Plate Year2002 replacement light bulb lamp 10 Pack