Shop ILC
See all product information
Create Account
Chevrolet/Chevy Silverado 3500 V8 6.6l 770cca Diesel ASH Tray Year2007 light bulb lamp, 10PK
Mfr # SILVERADO 3500 V8 6.6L 770CCA DIESEL ASH TRAY YE
Zoro # G910138876
product price:Â
$
100.99
/pk of 10, $10.10/ea
Free Shipping & Returns
Key Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
3.78 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SILVERADO 3500 V8 6.6L 770CCA DIESEL ASH TRAY YE
- Zoro #
- G910138876
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Voltage
- 14 V
- Watts
- 3.78 W
Description
Replacement for Chevrolet / Chevy Silverado 3500 V8 6.6l 770cca Diesel ASH Tray Year2007 replacement light bulb lamp 10 Pack