Chevrolet/Chevy Silverado 3500 V8 6.6l 770cca Diesel Glove Compartment 2005 light bulb lamp, 10PK

  • Mfr # SILVERADO 3500 V8 6.6L 770CCA DIESEL GLOVE COMPAR

  • Zoro # G810139058


product price:  $134.99
/pk 10, $13.50/ea
Free Shipping & Returns

Key Features

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
3.78 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SILVERADO 3500 V8 6.6L 770CCA DIESEL GLOVE COMPAR
Zoro #
G810139058
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
3.78 W

Description

Replacement for Chevrolet / Chevy Silverado 3500 V8 6.6l 770cca Diesel Glove Compartment Year2005 replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.