Chevrolet/Chevy Silverado 3500 V8 6.6l 770cca Diesel Glove Compartment 2006 light bulb lamp, 10PK

  • Mfr # SILVERADO 3500 V8 6.6L 770CCA DIESEL GLOVE COMPAR

  • Zoro # G010139087


product price:  $134.99
/pk 10, $13.50/ea
Free Shipping & Returns

Key Features

Voltage
14 V
Bulb Shape
T3.25
Watts
3.78 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SILVERADO 3500 V8 6.6L 770CCA DIESEL GLOVE COMPAR
Zoro #
G010139087
UPC #
-
Country of Origin
China

Details

Voltage
14 V
Bulb Shape
T3.25
Watts
3.78 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM

Description

Replacement for Chevrolet / Chevy Silverado 3500 V8 6.6l 770cca Diesel Glove Compartment Year2006 replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.