
Chevrolet/Chevy Silverado 3500 V8 6.6l 770cca Diesel Step OR Year2005 light bulb lamp, 10PK
Mfr # SILVERADO 3500 V8 6.6L 770CCA DIESEL STEP OR YEA
Zoro # G910139293
product price:Â $70.39
/pk 10, $7.04/eaKey Features
Bulb Shape
T1.75
Voltage
14 V
Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Watts
1.4 W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SILVERADO 3500 V8 6.6L 770CCA DIESEL STEP OR YEA
Zoro #
G910139293
UPC #
-
Country of Origin
China
Details
Bulb Shape
T1.75
Voltage
14 V
Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Watts
1.4 W
Description
Replacement for Chevrolet / Chevy Silverado 3500 V8 6.6l 770cca Diesel Step OR Year2005 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.