Chevrolet/Chevy Silverado 3500 V8 6.6l 770cca Diesel/Headlight High Year2002 light bulb lamp, 2PK

  • Mfr # SILVERADO 3500 V8 6.6L 770CCA DIESEL/OPTIONAL HEA

  • Zoro # G410167789


product price:  $38.95
/pk 2, $19.48/ea

Key Features

Voltage
12.8 V
Bulb Shape
T3.25
Bulb Base Type
P20D (HB3) RIGHT ANGLE
Watts
65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SILVERADO 3500 V8 6.6L 770CCA DIESEL/OPTIONAL HEA
Zoro #
G410167789
UPC #
-
Country of Origin
China

Details

Voltage
12.8 V
Bulb Shape
T3.25
Bulb Base Type
P20D (HB3) RIGHT ANGLE
Watts
65 W

Description

Replacement for Chevrolet / Chevy Silverado 3500 V8 6.6l 770cca Diesel/optional Headlight High Year2002 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.