
Chevrolet/Chevy Silverado 3500 V8 8.1l 600cca ASH Tray Year2005 light bulb lamp, 10PK
Mfr # SILVERADO 3500 V8 8.1L 600CCA ASH TRAY YEAR2005
Zoro # G410139694
product price:Â $80.15
/pk 10, $8.02/ea
Free Shipping & Returns
Key Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
2.66 W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SILVERADO 3500 V8 8.1L 600CCA ASH TRAY YEAR2005
Zoro #
G410139694
UPC #
-
Country of Origin
China
Details
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
2.66 W
Description
Replacement for Chevrolet / Chevy Silverado 3500 V8 8.1l 600cca ASH Tray Year2005 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.