Shop ILC
See all product information
Create Account
Chevrolet/Chevy Silverado 3500 V8 8.1l 600cca Daytime Running Year2004 light bulb lamp, 10PK
Mfr # SILVERADO 3500 V8 8.1L 600CCA DAYTIME RUNNING YE
Zoro # G710139714
product price:Â
$
54.29
/pk 10, $5.43/ea
Key Features
Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
Bulb Shape
S8
Voltage
14 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SILVERADO 3500 V8 8.1L 600CCA DAYTIME RUNNING YE
- Zoro #
- G710139714
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
- Bulb Shape
- S8
- Voltage
- 14 V
Description
Replacement for Chevrolet / Chevy Silverado 3500 V8 8.1l 600cca Daytime Running Year2004 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.