Shop ILC
See all product information
Create Account
Chevrolet/Chevy Silverado 3500 V8 8.1l 600cca Daytime Running Year2006 light bulb lamp, 10PK
Mfr # SILVERADO 3500 V8 8.1L 600CCA DAYTIME RUNNING YE
Zoro # G610139838
product price:Â
$
56.55
/pk of 10, $5.65/ea
Key Features
Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
Bulb Shape
S8
Voltage
14 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SILVERADO 3500 V8 8.1L 600CCA DAYTIME RUNNING YE
- Zoro #
- G610139838
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
- Bulb Shape
- S8
- Voltage
- 14 V
Description
Replacement for Chevrolet / Chevy Silverado 3500 V8 8.1l 600cca Daytime Running Year2006 replacement light bulb lamp 10 Pack