Shop ILC
See all product information
Create Account
Chevrolet/Chevy Silverado 3500 V8 8.1l 600cca Early Daytime Running Year2007 light bulb lamp, 10PK
Mfr # SILVERADO 3500 V8 8.1L 600CCA EARLY DAYTIME RUNNI
Zoro # G610139654
product price:Â $62.79
/pk 10, $6.28/eaKey Features
Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
Bulb Shape
S8
Voltage
14 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SILVERADO 3500 V8 8.1L 600CCA EARLY DAYTIME RUNNI
- Zoro #
- G610139654
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
- Bulb Shape
- S8
- Voltage
- 14 V
Description
Replacement for Chevrolet / Chevy Silverado 3500 V8 8.1l 600cca Early Daytime Running Year2007 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.