Chevrolet/Chevy Silverado Heavy Duty Year 2006 High Mount Stop Light light bulb lamp, 10PK

  • Mfr # SILVERADO HEAVY DUTY YEAR 2006 HIGH MOUNT STO

  • Zoro # G710135754


product price:  $149.99
/pk 10, $15.00/ea
Free Shipping & Returns

Key Features

Bulb Shape
T5
Voltage
12.8 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
17.92 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SILVERADO HEAVY DUTY YEAR 2006 HIGH MOUNT STO
Zoro #
G710135754
UPC #
-
Country of Origin
China

Details

Bulb Shape
T5
Voltage
12.8 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
17.92 W

Description

Replacement for Chevrolet / Chevy Silverado Heavy Duty Year 2006 High Mount Stop Light replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.