Shop ILC
See all product information
Create Account
Chevrolet/Chevy Silverado Heavy Duty Year 2007 Rear Turn Signal light bulb lamp, 10PK
Mfr # SILVERADO HEAVY DUTY YEAR 2007 REAR TURN SIGN
Zoro # G110138638
product price:Â
$
108.99
/pk of 10, $10.90/ea
Free Shipping & Returns
Key Features
Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
Bulb Shape
S8
Voltage
12.8 V
Watts
26.88 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SILVERADO HEAVY DUTY YEAR 2007 REAR TURN SIGN
- Zoro #
- G110138638
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for Chevrolet / Chevy Silverado Heavy Duty Year 2007 Rear Turn Signal replacement light bulb lamp 10 Pack