
Chevrolet/Chevy Silverado Heavy Duty Year 2014 Trunk Light light bulb lamp, 10PK
Mfr # SILVERADO HEAVY DUTY YEAR 2014 TRUNK LIGHT CH
Zoro # G710135044
product price: $134.99
/pk 10, $13.50/ea
Free Shipping & Returns
Key Features
Voltage
12.8 V
Bulb Shape
T5
Watts
17.92 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SILVERADO HEAVY DUTY YEAR 2014 TRUNK LIGHT CH
Zoro #
G710135044
UPC #
-
Country of Origin
China
Details
Voltage
12.8 V
Bulb Shape
T5
Watts
17.92 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Description
Replacement for Chevrolet / Chevy Silverado Heavy Duty Year 2014 Trunk Light replacement light bulb lamp 10 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.