Shop ILC
See all product information
Create Account
Chevrolet/Chevy Sonic L4 1.4l 525cca Turn Signal Year2012 light bulb lamp, 10PK
Mfr # SONIC L4 1.4L 525CCA TURN SIGNAL YEAR2012 CHEVRO
Zoro # G510141634
product price:Â
$
135.99
/pk of 10, $13.60/ea
Free Shipping & Returns
Key Features
Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
Bulb Shape
S8
Voltage
12.8 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SONIC L4 1.4L 525CCA TURN SIGNAL YEAR2012 CHEVRO
- Zoro #
- G510141634
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
- Bulb Shape
- S8
- Voltage
- 12.8 V
Description
Replacement for Chevrolet / Chevy Sonic L4 1.4l 525cca Turn Signal Year2012 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.