Shop ILC
See all product information
Create Account
Chevrolet/Chevy Suburban 1500 V8 5.3l 600cca Step OR Year2004 light bulb lamp, 10PK
Mfr # SUBURBAN 1500 V8 5.3L 600CCA STEP OR YEAR2004 CH
Zoro # G510142426
product price:Â
$
60.19
/pk of 10, $6.02/ea
Key Features
Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Bulb Shape
T1.75
Voltage
14 V
Watts
1.4 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUBURBAN 1500 V8 5.3L 600CCA STEP OR YEAR2004 CH
- Zoro #
- G510142426
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE T1.75-T2 5MM W2.1X4.9D
- Bulb Shape
- T1.75
- Voltage
- 14 V
- Watts
- 1.4 W
Description
Replacement for Chevrolet / Chevy Suburban 1500 V8 5.3l 600cca Step OR Year2004 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.